Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36610
Zoro # G6525709
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36610
- Zoro # G6525709
- UPC # 662459341419
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Description
Impact Socket,3/8 In. D,10mm 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- PROTO 1/2 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7412MT)
- TEKTON 1/2 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA25402)
- CRESCENT LUFKIN 25 ft. L X 1 in. W Tape Measure (AL725N)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35414)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-630)
- WILLIAMS 3/8" Drive Hand Impact Driver Industrial Black (BHMD-30)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- Williams Impact Sockets