Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36418
Zoro # G6523898
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36418
- Zoro # G6523898
- UPC # 662459341303
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D 9/16",12Pt |
Description
Deep Impact Socket,3/8 In. D 9/16 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-640)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- Williams Sockets & Ratchets