Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36416
Zoro # G6523995
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 36416
- Zoro # G6523995
- UPC # 662459341297
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D 1/2",12Pt |
Description
Deep Impact Socket,3/8 In. D 1/2 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56804)
- TITAN 5 pc. Hickory Wood Handle Hammer Set (85070)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- Williams Sockets & Ratchets