Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36410
Zoro # G6523931
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36410
- Zoro # G6523931
- UPC # 662459341266
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D 5/16",12Pt |
Description
Deep Impact Socket,3/8 In. D 5/16 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024M)
- UNIBOR 2MT Q/R ARBOR C/W OILFEED (M0505)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 23 MM Size (JHW12M-623)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 7/8" (14-1228)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-7802)
- Williams Impact Sockets