Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36308
Zoro # G7056817
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36308
- Zoro # G7056817
- UPC # 662459363084
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Description
Deep Impact Socket,3/8 In. D,6Pt 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- RIDGID Diehead, Asm 00R 1/2 (38755)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- Williams Sockets & Ratchets