Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 35414
Zoro # G6526978
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35414
- Zoro # G6526978
- UPC # 662459341587
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Deep Impact Socket,3/8 In. D,14mm 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783)
- BN PRODUCTS USA 32" Mesh Cutter (BNMC-32)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-696)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- Williams Impact Sockets