Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 35316
Zoro # G6525718
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35316
- Zoro # G6525718
- UPC # 662459341174
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Impact Socket,3/8" D,1/2 12Pt, |
Description
Impact Socket,3/8 In. D,1/2 12Pt,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- BLACK & DECKER Switch (616848-00)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 30mm (14M-1230)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-630)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- Williams Sockets & Ratchets