Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 35312
Zoro # G6525587
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35312
- Zoro # G6525587
- UPC # 662459341150
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Socket,3/8" D,3/8 12Pt |
Description
Impact Socket,3/8 In. D,3/8 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Cordless Drill Holster (5023)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- MAKITA Power Cutter Kit with 4 Batteries, 14 in (GEC01PL4)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- Williams Sockets & Ratchets