Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 2M-614
Zoro # G7090347
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/32"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 2M-614
- Zoro # G7090347
- UPC # 662459250674
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/32" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Impact Socket,3/8 In. D,6Pt,14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- GWS TOOL GROUP 120662 End Mill (120662)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- KRAFT TOOL Multi-Trac Fresno 1" Spacing, 36" x 5 (CC880)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-640)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 19 MM Size (JHW12M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- Williams Impact Sockets