Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 2-616
Zoro # G6525541
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/16"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2-616
- Zoro # G6525541
- UPC # 662459250148
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/16" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Impact Socket,3/8" D,6Pt 1/2" |
Description
Impact Socket,3/8 In. D,6Pt 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- C.H. HANSON Resin Pivot Square (3065)
- WESTWARD #33 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT1)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- Williams Impact Sockets