Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 2-612
Zoro # G6525480
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/32"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 2-612
- Zoro # G6525480
- UPC # 662459250124
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Socket,3/8" D,6Pt 3/8" |
Description
Impact Socket,3/8 In. D,6Pt 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1617200101)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-618)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- Williams Impact Sockets