Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-623
Zoro # G6526725
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-7/8"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 12M-623
- Zoro # G6526725
- UPC # 662459250964
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-7/8" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 23mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 23mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #65 Executive Pen Knife Blades, 2PK (20065IND)
- RIDGID RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise (41155)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- BOSCH Hammer Drill Bit (LBHX001)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 14mm (14M-1214)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38452)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J07530ML)
- Williams Impact Sockets