Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-621
Zoro # G6526740
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-5/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12M-621
- Zoro # G6526740
- UPC # 662459250940
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-5/8" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 21mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-610)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 19 MM Size (JHW12M-619)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WILLIAMS Socket, 2 3/4 Inch OAL, Universal Impact, 15 MM Size (JHW37815)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- Williams Sockets & Ratchets