Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-618
Zoro # G6526777
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-5/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12M-618
- Zoro # G6526777
- UPC # 662459250919
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-5/8" |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 18mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 18mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- HOMECARE PRODUCTS Corp DWPRL3B 18 in. Drain Weasel Wand (HO1636656)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-614)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 14mm (14M-1214)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J7412HF)
- Williams Sockets & Ratchets