Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-617
Zoro # G6526786
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-5/8"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 12M-617
- Zoro # G6526786
- UPC # 662459250902
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-5/8" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Description
Deep Impact Socket,3/8 In. D,6Pt 17mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-9/16"opening size. (2641SW)
- WILLIAMS Bahco 3/8 Dr Chrome Ratchet 8 Inch (JHWB-52EHA)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WESTWARD 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (21WN28)
- Williams Impact Sockets