Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-615
Zoro # G6526801
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-3/8"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12M-615
- Zoro # G6526801
- UPC # 662459250889
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/8" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. D,6Pt 15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- Williams Sockets & Ratchets