Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-614
Zoro # G6526810
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-3/8"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12M-614
- Zoro # G6526810
- UPC # 662459250872
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/8" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Category Type | Impact Socket |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 14mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- KRAFT TOOL Gold Stainless Steel Pool Tro, 12"x3-1/2 (CF276PF)
- BON TOOL Groover, Bullet, SS, 6" X 4 1/2" Bit 1" X 1/2" Comfort Grip Handle (88-314)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38452)
- Williams Impact Sockets