Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-612
Zoro # G6526838
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12M-612
- Zoro # G6526838
- UPC # 662459250858
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Category Type | Impact Socket |
Finish | Black Industrial |
Description
Deep Impact Socket,3/8 In. D,6Pt 12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra (SXL31)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-618)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38130)
- Williams Sockets & Ratchets