Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12M-611
Zoro # G6526847
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 12M-611
- Zoro # G6526847
- UPC # 662459250841
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 11mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 11mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- GATOR TOOLS Gator Tools 42" Round End GatorLoy (GF10102)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID23114)
- Williams Impact Sockets