Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12-632
Zoro # G6526871
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12-632
- Zoro # G6526871
- UPC # 662459250414
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/4" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. D,6Pt 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International KTI75422 Damaged Hex Screw Extractor Set - 11 Piece (KTI75422)
- HHIP Drill Chuck Key For 1/4" Drill Chucks (3070-0042)
- HANSEN Socket Tray, Green, Plastic (12043)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- Williams Sockets & Ratchets