Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12-624
Zoro # G6526707
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-5/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12-624
- Zoro # G6526707
- UPC # 662459250377
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-5/8" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. D,6Pt 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- DYNAMIC Tools 3/8"Dr SAE 3/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008642)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-632)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 11/32" (84131)
- Williams Sockets & Ratchets