Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 12-620
Zoro # G6526670
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/8"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12-620
- Zoro # G6526670
- UPC # 662459250353
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/8" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Description
Deep Impact Socket,3/8 In. D,6Pt 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- MAYHEW PRO Hollow Punch, Round, Steel, 9/16 x 1-1/8 In (50508)
- WILDE 3/4" X 24" JIMMY BAR-BULK (JB2432-24.NP/MP)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35810)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- Williams Impact Sockets