Shop All Impact Socket Extensions
Williams
3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L
Mfr # 2-106A
Zoro # G6524281
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Industrial Black
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2-106A
- Zoro # G6524281
- UPC # 662459250056
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Sub-Category | Williams |
Number of Pieces | 1 |
Item | Impact Extension |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,3/8 In. D,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXV2)
- MARSON Pneumatic Air Riveter, M-4 (M39058)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (2-103A)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J10609)
- Williams Sockets & Ratchets