Shop All Impact Socket Extensions
This Product is Discontinued
Williams
3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (Discontinued)
Mfr # 36002
Zoro # G7154765
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3"
- Finish Industrial Black
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 36002
- Zoro # G7154765
- UPC # 662459360021
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Impact Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,3/8 In. D,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.