Shop All Impact Socket Extensions
Williams
3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2" L
Mfr # 2-02B
Zoro # G7164949
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Industrial Black
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 2-02B
- Zoro # G7164949
- UPC # 662459290205
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 2" |
Size | 1/4" HEX |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Sub-Category | Williams |
Number of Pieces | 1 |
Item | Impact Extension |
Number of Points | 6, 4 |
For Use With | Pneumatic And Electric Impact Wrenches |
Drive Type | Hex, Square |
Description
Product details about the WILLIAMS - 2-02B Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WILLIAMS - 2-02B Impact Socket Extension is a robust tool designed for use with both pneumatic and electric impact wrenches. With its 1/4" HEX size, it offers compatibility with hex and square drive types. The extension measures an overall length of 2", making it suitable for tasks requiring compact yet effective tools.
This product falls under the Williams sub-category, known for their reliable construction supplies. It features an industrial black finish that adds to its durability while maintaining a professional appearance. The socket extension has been built to accommodate up to 45447 points, demonstrating its capacity to handle demanding jobs.
As a single-piece item, the WILLIAMS - 2-02B Impact Socket Extension provides straightforward utility without the need for additional parts or pieces. Its drive size is set at 3/8", aligning with SAE standards which are commonly used in various industries across North America. This makes it a versatile addition to any toolbox or workshop where standard-sized tools are required.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WILLIAMS - 2-02B Impact Socket Extension is a robust tool designed for use with both pneumatic and electric impact wrenches. With its 1/4" HEX size, it offers compatibility with hex and square drive types. The extension measures an overall length of 2", making it suitable for tasks requiring compact yet effective tools.
This product falls under the Williams sub-category, known for their reliable construction supplies. It features an industrial black finish that adds to its durability while maintaining a professional appearance. The socket extension has been built to accommodate up to 45447 points, demonstrating its capacity to handle demanding jobs.
As a single-piece item, the WILLIAMS - 2-02B Impact Socket Extension provides straightforward utility without the need for additional parts or pieces. Its drive size is set at 3/8", aligning with SAE standards which are commonly used in various industries across North America. This makes it a versatile addition to any toolbox or workshop where standard-sized tools are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-5800-DC (HD-5800-DC-35)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2-3/4" L (4-53B)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (2-103A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- PROTO 1/2" Drive Socket Extension Set, SAE, 3 pcs, Black Oxide, 3 in, 5 in, 10 in L (J7515)
- Williams Sockets & Ratchets