Shop All Bit Socket Sets
Williams
3/8" Drive Hex Bit Socket Set, SAE, 7 pcs
Mfr # WSB-7A
Zoro # G7035570
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish High Polished Chrome
- Number of Pieces 7
- Includes (7) 3/8" Drive Hex Bit Sockets : 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-7A
- Zoro # G7035570
- UPC # 662459320537
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | High Polished Chrome |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive Hex Bit Sockets : 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16" |
Item | Hex Bit Socket Set |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Product Type | Hex Bit Socket Set,3/8" D,7 pcs. SAE |
Description
Hex Bit Socket Set,3/8 In. D,7 pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- KO-KEN ScrewDriver TORX T27H Tamper Resistant 235mm (168T-T27H)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- KO-KEN Bit Socket set 20 pieces 3/8 Sq. Drive (3276)
- Williams Bit Socket Sets