Shop All Hand Ratchets
Williams
3/8" Drive Hand Ratchet, Industrial Black
Mfr # BB-52EHA
Zoro # G7051311
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Industrial Black
- SAE or Metric SAE
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BB-52EHA
- Zoro # G7051311
- UPC # 662459904973
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8" |
Details
Item | Hand Ratchet |
Finish | Industrial Black |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Enclosed Head Ratchet,3/8 In. D,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. (9K 00 19 52 US)
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- DRILL AMERICA 7/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS7818)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- WILLIAMS Williams Ratchet Head, 3/4" D (33012)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (S-52LAB)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- Williams Sockets & Ratchets