Shop All Socket Sets
Williams
3/8" Drive Deep Socket Set
Mfr # WSBD-9RC
Zoro # G6526460
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Deep
- Overall Length Various
- SAE or Metric SAE
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
- Includes (3) 3/8" Drive Deep Sockets of 2-1/8" Length: 3/8",7/16",1/2"; (2) 3/8" Drive Deep Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Sockets of 2-5/8" Length: 11/16",3/4"; (2) 3/8" Drive Deep Sockets of 2-3/4" Length: 13/16",7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSBD-9RC
- Zoro # G6526460
- UPC # 662459320629
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Drive Size | 3/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Includes | (3) 3/8" Drive Deep Sockets of 2-1/8" Length: 3/8",7/16",1/2"; (2) 3/8" Drive Deep Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Sockets of 2-5/8" Length: 11/16",3/4"; (2) 3/8" Drive Deep Sockets of 2-3/4" Length: 13/16",7/8" |
Number of Points | 12 |
Item | Deep Socket Set,3/8" D,12Pt,9pcs. |
Finish | High Polished Chrome |
Material | Chrome Vanadium Steel |
Description
Deep Socket Set,3/8 In. D,12Pt,9pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- PERFORMANCE TOOL 4-Pc Socket Adapter Set, W30934 (W30934)
- Williams Socket Sets