Shop All Socket Sets
Williams
3/8" Drive Deep Socket Set
Mfr # WSBD-13HRC
Zoro # G7082647
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
- Finish High Polished Chrome
- Number of Points 6
- SAE or Metric SAE
- Includes (5) 3/8" Drive Deep Sockets of 2-1/8" Length: 1/4",5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Sockets of 2-5/8" Length: 11/16",3/4"; (4) 3/8" Drive Deep Sockets of 2-3/4" Length: 13/16",7/8",15/16",1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSBD-13HRC
- Zoro # G7082647
- UPC # 662459905062
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Drive Size | 3/8" |
Overall Length | Various |
Details
Finish | High Polished Chrome |
Item | Deep Socket Set,3/8" D,6Pt,13pcs. |
Number of Points | 6 |
SAE or Metric | SAE |
Includes | (5) 3/8" Drive Deep Sockets of 2-1/8" Length: 1/4",5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Sockets of 2-5/8" Length: 11/16",3/4"; (4) 3/8" Drive Deep Sockets of 2-3/4" Length: 13/16",7/8",15/16",1" |
Socket Type | Deep |
Tether Ready | No |
Description
Deep Socket Set,3/8 In. D,6Pt,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/16 (C16579)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- PROTO 3/8" Drive Socket Set SAE, Metric 34 Pieces 5/16 in to 7/8 in, 8 mm to 19 mm , Full Polish (J52230)
- Williams Sockets & Ratchets