Shop All Socket Sets
This Product is Discontinued
Williams
3/8" Drive Deep Socket Set (Discontinued)
Mfr # 31928
Zoro # G7119765
This Product is Discontinued
Key Features
- Includes (13) 3/8" Drive Deep Sockets
- Number of Points 12
- Socket Type Deep
- Drive Size 3/8"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31928
- Zoro # G7119765
- UPC # 662459319289
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Details
Includes | (13) 3/8" Drive Deep Sockets |
Item | Deep Socket Set,3/8" D,12Pt,13pcs. |
Number of Points | 12 |
Socket Type | Deep |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Tether Ready | No |
Description
Deep Socket Set,3/8 In. D,12Pt,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.