Shop All Impact Sockets
This Product is Discontinued
Williams
3/8" Drive Deep Impact Sockets, 14 pcs (Discontinued)
Mfr # 31945
Zoro # G6526451
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Number of Pieces 14
- Sub-Category Williams
- System of Measurement Inch
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31945
- Zoro # G6526451
- UPC # 662459327406
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 14 |
Item | Deep Impact Sockets |
Sub-Category | Williams |
System of Measurement | Inch |
Tether Ready | No |
Product Type | Deep Socket Set,3/8" D,6Pt,14pcs. |
Description
Deep Socket Set,3/8 In. D,6Pt,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.