Shop All Impact Socket Sets
Williams
3/8" Drive Deep Impact Socket Set, 12 pcs
Mfr # WS-12-12
Zoro # G7077500
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- Number of Pieces 12
- Includes (4) 3/8" Drive Deep Impact Sockets Of 2 1/8" Length: 5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Impact Sockets of 2 3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Impact Sockets of 2 5/8" Length: 11/16",3/4; (4) 3/8" Drive Deep Impact Sockets of 2 3/4" Length: 13/16",7/8",15/16",1"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-12-12
- Zoro # G7077500
- UPC # 662459918352
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Finish | Black Industrial |
Number of Pieces | 12 |
Includes | (4) 3/8" Drive Deep Impact Sockets Of 2 1/8" Length: 5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Impact Sockets of 2 3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Impact Sockets of 2 5/8" Length: 11/16",3/4; (4) 3/8" Drive Deep Impact Sockets of 2 3/4" Length: 13/16",7/8",15/16",1" |
Item | Deep Impact Socket Set |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Product Type | Deep Impact Socket Set,3/8" D,12pcs. |
Description
Deep Impact Socket Set,3/8 In. D,12pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20598966R)
- RIEKE Steel Drum Bung, 10PK (DRM541)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- WILLIAMS Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs (MS-14-24RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- Williams Impact Socket Sets