Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 9-16mm, 8pcs., Metric, 8 pcs, Open End (Discontinued)
Mfr # 10790
Zoro # G7058427
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Socket Sizes 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm,16mm
- Number of Pieces 8
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10790
- Zoro # G7058427
- UPC # 662459342935
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm,16mm |
Details
SAE or Metric | Metric |
Number of Pieces | 8 |
Item | Crowfoot Wrench Set,3/8" D,9-16mm,8pcs. |
Sub-Category | Williams |
Head Style | Open End |
Description
Crowfoot Wrench Set,3/8 In. D,9-16mm,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.