Shop All Crowfoot Socket Wrench Sets
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 8pcs., SAE, 8 pcs, Open End
Mfr # WSBCF-8
Zoro # G7166988
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Socket Sizes 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/16"
- Number of Pieces 8
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSBCF-8
- Zoro # G7166988
- UPC # 662459330284
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/16" |
Details
SAE or Metric | SAE |
Number of Pieces | 8 |
Number of Points | 12 |
Sub-Category | Williams |
Item | Crowfoot Wrench Set,3/8" D,8pcs. |
Head Style | Open End |
Description
Crowfoot Wrench Set,3/8 In. D,8pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Dewalt 445861-12 & Craftsman 445861-25 (M71)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- K-TOOL INTERNATIONAL 2Pc Spring Crowfoot Wrench Set (KTIXD58403)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- SUNEX 3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut (9708)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- Williams Crowfoot Socket Wrench Sets