Shop All Crowfoot Socket Wrench Sets
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 29pcs., SAE, 29 pcs, Open End
Mfr # MSB-29F
Zoro # G7161178
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Socket Sizes Ratchet: 8"; Extension: 3", 6"; Flex Handle: 8-9/16"; Sockets: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Number of Pieces 29
- Number of Points 6, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-29F
- Zoro # G7161178
- UPC # 662459323248
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | Ratchet: 8"; Extension: 3", 6"; Flex Handle: 8-9/16"; Sockets: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | SAE |
Number of Pieces | 29 |
Number of Points | 6, 12 |
Sub-Category | Williams |
Item | Crowfoot Wrench Set,3/8" D,29pcs. |
Material | Vanadium Steel |
Head Style | Open End |
Description
Crowfoot Wrench Set,3/8 In. D,29pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3-ACR3X-5PK)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- STARRETT Pin Punch 5/16IN (565H)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF94102)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 32-Piece (5/16 - 1-1/16 in., 8-27 mm) (WCF90321)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49001CF)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- K-TOOL INTERNATIONAL 3/8" Drive Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Metric, Flare Nut (KTI-27300)
- Williams Crowfoot Socket Wrench Sets