Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Williams
3/8" Drive Crowfoot Wrench Set, 3/8" D, 14pcs., SAE, 14 pcs, Open End, High Polished Chrome (Discontinued)
Mfr # 10741
Zoro # G7042001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Socket Sizes 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10741
- Zoro # G7042001
- UPC # 662459342928
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 14 |
Item | Crowfoot Wrench Set,3/8" D,14pcs. |
Sub-Category | Williams |
Head Style | Open End |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench Set,3/8 In. D,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.