Shop All Impact Socket Adapters
Williams
3/8" Drive Adapter SAE
Mfr # 2-4A
Zoro # G7126476
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" F x 1/2" M
- SAE or Metric SAE
- Overall Length 1-1/4"
- Finish Industrial Black
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2-4A
- Zoro # G7126476
- UPC # 662459250070
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" F x 1/2" M |
Overall Length | 1-1/4" |
Size | 1/2" M X 3/8" F |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Adapter |
Sub-Category | Williams |
Number of Pieces | 1 |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Adaptor,3/8 In. D,3/8Fx1/2M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- STABILA Elevation Rod (07469)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-2F)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- PROTO 7/16" Drive Extension (J7111)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49006)
- Williams Sockets & Ratchets