Shop All Sockets
Williams
3/8" Drive, 9/32" SAE Socket, 4, 8 Points
Mfr # B-409
Zoro # G6525261
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 4,8
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 9/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 4,8 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Standard Socket,3/8"D,4Pt,9/32 |
Description
Standard Socket,3/8 In.D,4Pt,9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- CENTURY DRILL & TOOL 5/16" Jobber Length Drill Bit (88220)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2163)
- Williams Sockets