Shop All Sockets
Williams
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # BD-618
Zoro # G6526241
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/8" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Product Type | Deep Socket,3/8" D,6Pt,9/16" |
Description
Deep Socket,3/8 In. D,6Pt,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WESTWARD Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT4)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- Williams Sockets & Ratchets