Shop All Sockets
Williams
3/8" Drive, 7mm Metric Socket, 6 Points
Mfr # BMD-607
Zoro # G7129285
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 7mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,3/8 In. D,6Pt,7mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- ARROW FASTENER RIVETTOOL SWIVEL360HEAD (RHT300)
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (B-624)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9089)
- Williams Sockets