Shop All Sockets
Williams
3/8" Drive, 7mm Metric Socket, 6 Points
Mfr # BM-607
Zoro # G6524561
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 7mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Socket,3/8" D,6Pt,7mm |
Description
Socket,3/8 In. D,6Pt,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- WILLIAMS 3/8" Drive, 5.5mm Metric Socket, 6 Points (BM-605.5)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- Williams Sockets & Ratchets