Shop All Sockets
Williams
3/8" Drive, 7/8" SAE Socket, 12 Points
Mfr # 31428-TH
Zoro # G7611129
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 7/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Product Type | Deep Socket,12 pt.,7/8,3/8" Dr. |
Description
Deep Socket,12 pt.,7/8,3/8 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp (MRC23EVSK)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 27Mm Socket Dp 27Mm, W32427 (W32427)
- Williams Sockets & Ratchets