Shop All Sockets
Williams
3/8" Drive, 6mm Metric Socket, 6 Points
Mfr # BM-606
Zoro # G6524589
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 6mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Socket,3/8" D,6Pt,6mm |
Description
Socket,3/8 In. D,6Pt,6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD4)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 3/8" Drive, 5.5mm Metric Socket, 6 Points (BM-605.5)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- Williams Sockets