Shop All Sockets
Williams
3/8" Drive, 5/8" SAE Socket, 12 Points
Mfr # BD-1220
Zoro # G6526381
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/8" |
Size | 5/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Description
Deep Socket,3/8 In. D,12Pt,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87912CLB123810)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points (MMD-605)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9040)
- Williams Sockets