Shop All Sockets
Williams
3/8" Drive, 5/8" SAE Socket, 12 Points
Mfr # B-1220
Zoro # G6524869
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 5/8" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Socket,3/8" D,12Pt,5/8" |
Description
Socket,3/8 In. D,12Pt,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #5 Angled Chisel Blade Hobby Knife Replacement Blade 5pcs. 12pk. (20005)
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 6 Points (HD-630)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- Williams Sockets