Shop All Sockets
Williams
3/8" Drive, 5.5mm Metric Socket, 6 Points
Mfr # BM-605.5
Zoro # G6524616
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 5.5mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Socket,3/8" D,6Pt,5.5mm |
Description
Socket,3/8 In. D,6Pt,5.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-U (54120)
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- HHIP 12 X 118 X 612 Self Adjusting Knurling Tool (2220-0027)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- LISLE SOCKET LOW PROFILE FILTER 25MM (LI13280)
- Williams Sockets