Shop All Sockets
Williams
3/8" Drive, 5/16" SAE Socket, 6 Points
Mfr # B-610
Zoro # G6524607
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 5/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,6Pt,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA INTAKE ELBOW/KNUCKLE (506365201)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- MALCO RRW5 4-Size Refrigeration Offset Ratchet Wrench (RRW5)
- GROZ Punch and Chisel Set, 7 pcs. (33005)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 6-Point Socket (SHD32045)
- Williams Sockets & Ratchets