Shop All Sockets
Williams
3/8" Drive, 3/8" SAE Socket, 6 Points
Mfr # BD-612
Zoro # G6526287
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 3/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Socket,3/8" D,6Pt,3/8" |
Description
Deep Socket,3/8 In. D,6Pt,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- Williams Sockets