Shop All Sockets
Williams
3/8" Drive, 3/8" SAE Socket, 6 Points
Mfr # 31612BT
Zoro # G6527221
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Bolt Thru
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/16" |
Size | 3/8" |
Details
Socket Type | Bolt Thru |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Williams Socket |
Sub-Category | Williams |
Description
Bolt Thru Socket,3/8 In. D,6Pt,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- PROTO 3/8 in Drive Impact Socket E12 Size Torx(R) Standard Depth, Black Oxide (J7212TX)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets (51A)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (BD-1220)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- LISLE 7/8", 1-1/4" Drive, #4 SAE Socket, 6 Points (29600)
- Williams Sockets