Shop All Sockets
Williams
3/8" Drive, 3/4" SAE Socket, 6 Points
Mfr # B-624
Zoro # G6524631
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/16" |
Size | 3/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Socket,3/8" D,6Pt,3/4" |
Description
Socket,3/8 In. D,6Pt,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Aluminum Line Level (1794484)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 6 Points (M-614)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 6 Points (32536)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS 1/2" Drive, 18mm Metric Socket, 12 Points (STM-1218)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 12 Points (BD-1210)
- MECHANICS TIME SAVER 1/2 in. Metric Peg Socket Holder, Green (PSH50M-GRN)
- Williams Sockets & Ratchets